Metal Halide, Pulse Start Lamp, 250W, ED28

Item #: 0100462

Cat #: MS250/U/PS

UPC: 046677232801

$ 70.16 EA
Company wide:
79 in stock
Documents & Guides
Metal Halide, Pulse Start Lamp, 250W, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 22,000, CRI: 62, Color Temp: 3800K, ANSI Code: M153/M138/E. Color: Clear. *Philips Part # 23280-1*

Overview

Metal Halide, Pulse Start Lamp, 250W, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 22,000, CRI: 62, Color Temp: 3800K, ANSI Code: M153/M138/E. Color: Clear. *Philips Part # 23280-1*

Philips Pulse Start Metal Halide Lamps offer an optimized metal halide system for greater efficiency and lumen maintenance.

Also known as: 046677232801, MS250/U/PS, PHIMS250UPS

Specifications

Type: Pulse Start
Color: Clear
ANSI Code: M153/E, M138/E
Volts AC: 480, 120, 277, 240, 208
Color Rendering Index (CRI): 62
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
Lumens: 22000
Wattage: 250
Color Temperature: 3800 (Neutral White)
Light Technology: HID
Type: Pulse Start
ANSI Code: M153/E, M138/E
Color Rendering Index (CRI): 62
Shape: ED28 (Elliptical Dimple)
Wattage: 250
Light Technology: HID
Color: Clear
Volts AC: 480, 120, 277, 240, 208
Base: Mogul Screw (E39)
Lumens: 22000
Color Temperature: 3800 (Neutral White)