Grounding Bushing, 3-1/2", Threaded, Insulated, Malleable Iron

Item #: 0100441

Cat #: IBC350L25AC

UPC: 783126303407

$ 97.76 EA
Company wide:
0 in stock
Documents & Guides
Grounding Bushing, 3-1/2 Inch, Threaded, Insulated, Malleable Iron Body/Zinc Plated, Aluminum Lug 6 AWG - 250 MCM, Rated 150° Celsius, UL Listed For CU/AL Conductors, For Use With Rigid/IMC Conduit

Overview

Grounding Bushing, 3-1/2 Inch, Threaded, Insulated, Malleable Iron Body/Zinc Plated, Aluminum Lug 6 AWG - 250 MCM, Rated 150° Celsius, UL Listed For CU/AL Conductors, For Use With Rigid/IMC Conduit
Also known as: 783126303407, IBC350L25AC, OZGIBC350L25AC

Specifications

Material: Malleable Iron
Diameter: 3 1/2 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 3 1/2 in