Armored Instrumentation Cable, 16 AWG, 1-Pair, Direct Burial, 600V

Item #: 0100396

Cat #: OMNXL21601

UPC:

Company wide:
0 in stock
Documents & Guides
CCW Armored Instrumentation Cable, 16 AWG, 1-Pair, Overall Shield, UL Type MC-HL, PVC/Nylon, 600V, 90 Deg. Celsius, Cable Tray Use, Sunlight Resistant, Direct Burial, UL Marine Shipboard Cable, ABS CWCMC

Overview

CCW Armored Instrumentation Cable, 16 AWG, 1-Pair, Overall Shield, UL Type MC-HL, PVC/Nylon, 600V, 90 Deg. Celsius, Cable Tray Use, Sunlight Resistant, Direct Burial, UL Marine Shipboard Cable, ABS CWCMC

For use in harsh environments where maximum conductor and electrostatic interference protection is required. Impervious armor prevents the entrance of water, gas and corrosive elements into the electrical core. Used for instrumentation and process and control applications in a broad range of commercial and industrial pulp and paper, mining, and petroleum applications.

Also known as: OMNXL21601

Specifications

Conductors: 1 Pair
Gauge: 16 AWG
Shielding: Shielded
Conductors: 1 Pair
Shielding: Shielded
Gauge: 16 AWG