
$ 2928.25 EA
Company wide:
1
in stock
Documents & Guides
600 General Purpose Amp, 600V Rated, 100-250 VAC/VDC Coil. AF-Line Series, AF140 Frame, 3-Pole, IEC Contactor with (1) N.O. & (1) N.C. Auxiliary Contact Block.
Overview
600 General Purpose Amp, 600V Rated, 100-250 VAC/VDC Coil. AF-Line Series, AF140 Frame, 3-Pole, IEC Contactor with (1) N.O. & (1) N.C. Auxiliary Contact Block.
Also known as: 320500481896, AF370-30-11-13, ABBAF370301113
Specifications
| Poles: | 3 |
| Type: | Contactor, IEC, Non-Reversing |
| Amps: | 600, 400 |
| Volts AC: | 600 |
| Volts DC Control Range: | 100 - 250 |
| Volts AC Control Range: | 100 - 250 |
| Poles: | 3 |
| Amps: | 600, 400 |
| Volts DC Control Range: | 100 - 250 |
| Type: | Contactor, IEC, Non-Reversing |
| Volts AC: | 600 |
| Volts AC Control Range: | 100 - 250 |