Contactor, IEC, 400A, 600VAC Rated, 100-250V AC/DC, 3P, 1NO/NC Aux. Contact

Item #: 0100390

Cat #: AF305-30-11-13

UPC: 320500481773

$ 2272.92 EA
Company wide:
2 in stock
Contactor, IEC, 400 Amp, 600 Volt AC Rated, 100 - 250 Volt AC/DC, 3-Pole, 1 Normally Open / Normally Closed Auxiliary Contact

Overview

Contactor, IEC, 400 Amp, 600 Volt AC Rated, 100 - 250 Volt AC/DC, 3-Pole, 1 Normally Open / Normally Closed Auxiliary Contact

The AF305-30-11-13 is a 3 pole - 1000 V IEC or 600 V UL contactor with pre-mounted auxiliary contacts and Main Circuit Bars, controlling motors up to 160 kW / 400 V AC (AC-3) or 250 hp / 480 V UL and switching power circuits up to 500 A (AC-1) or 400 A UL general use. Thanks to the AF technology, the contactor has a wide control voltage range (100-250 V 50/60 Hz and DC), managing large control voltage variations, reducing panel energy consumptions and ensuring distinct operations in unstable networks. Furthermore, surge protection is built-in, offering a compact solution. AF contactors have a block type design, can be easily extended with add-on auxiliary contact blocks and an additional wide range of accessories.

Also known as: 320500481773, AF305-30-11-13, ABBAF305301113

Specifications

Poles: 3
Amps: 400
Volts AC: 600
Type: IEC Contactor
Volts DC Control Range: 100 - 250
Volts AC Control Range: 100 - 250
Poles: 3
Volts AC: 600
Volts DC Control Range: 100 - 250
Amps: 400
Type: IEC Contactor
Volts AC Control Range: 100 - 250