Contactor, 160 Amp, IEC, 100-250 VAC/DC

Item #: 0100383

Cat #: AF116-30-11-13

UPC: 320500476373

$ 717.34 EA
Company wide:
14 in stock
Documents & Guides
160 General Purpose Amp, 600 Volt Rated, 100 - 250 Volt AC/DC Coil. AF-Line Series, AF116 Frame, 3-Pole, IEC Contactor with (1) N.O. & (1) N.C. Auxiliary Contact Block.

Overview

160 General Purpose Amp, 600 Volt Rated, 100 - 250 Volt AC/DC Coil. AF-Line Series, AF116 Frame, 3-Pole, IEC Contactor with (1) N.O. & (1) N.C. Auxiliary Contact Block.

Featuring AF technology as standard, the latest range of ABB's contactors establishes a new industry benchmark. The electronically controlled coil offers multiple benefits over conventional alternatives, and together with ABB's wide product offering – an optimal configuration, every time.

Also known as: 320500476373, AF116-30-11-13, ABBAF116301113

Specifications

Poles: 3
Type: Contactor, Lighting Contactor, IEC, Non-Reversing
Amps: 160
Volts AC: 600
Volts DC Control Range: 100 - 250
Volts AC Control Range: 100 - 250
Poles: 3
Amps: 160
Volts DC Control Range: 100 - 250
Type: Contactor, Lighting Contactor, IEC, Non-Reversing
Volts AC: 600
Volts AC Control Range: 100 - 250