Contactor IEC, 60A, 600VAC Rated, 24 - 60VAC, 3P, 1NO/NC Auxiliary Contacts

Item #: 0100374

Cat #: AF40-30-11-11

UPC: 471523132118

$ 351.28 EA
Company wide:
0 in stock
Documents & Guides
3 pole, 60 amp across the line contactor with 24-60V AC coil and 1 NO and 1 NC auxiliary contacts

Overview

3 pole, 60 amp across the line contactor with 24-60V AC coil and 1 NO and 1 NC auxiliary contacts

Featuring AF technology as standard, the latest range of ABB's contactors establishes a new industry benchmark. The electronically controlled coil offers multiple benefits over conventional alternatives, and together with ABB's wide product offering – an optimal configuration, every time.

Also known as: 471523132118, AF40-30-11-11, ABBAF40301111

Specifications

Type: Non-Reversing
Type: Non-Reversing