Emergency Combo Exit/Light, LED, White, Green Letters

Item #: 0100367

Cat #: EVCUGWD4

UPC: 782520866419

Company wide:
0 in stock
Emergency Combo Exit/Light, LED, White, Green Letters, 120/277 Volt, 2 LED Remote Capacity

Overview

Emergency Combo Exit/Light, LED, White, Green Letters, 120/277 Volt, 2 LED Remote Capacity
Also known as: 782520866419, EVCUGWD4, DUAEVCUGWD4

Specifications

Material: Thermoplastic
Standards: California Proposition 65
Light Technology: LED
Color: White/Green
Volts AC Range: 120 - 277
Material: Thermoplastic
Light Technology: LED
Volts AC Range: 120 - 277
Standards: California Proposition 65
Color: White/Green