125A, 1P, 4 Jaw, Solar Meter Socket

Item #: 0100334

Cat #: 011 MS25

UPC: 799038562832

$ 177.88 EA
Company wide:
63 in stock
Documents & Guides
125 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 600V, Surface Mount, Top Feed, NEMA 3R. Solar Rated. HxWxD: 12" x 8" x 4-5/8"., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

125 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 600V, Surface Mount, Top Feed, NEMA 3R. Solar Rated. HxWxD: 12" x 8" x 4-5/8"., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

From the moment power enters your facility to the instant it is used by a process, tenant or equipment, Eaton's complete family of industry-leading power management products - metering devices, protective relays, communications hardware and software - will monitor, analyze, measure and control.

Also known as: 799038562832, 011 MS25, CIR011MS25, Generation Meter

Specifications

Amps: 125
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 125
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Jaws: 4
Sockets: 1