Support Hanger

Item #: 0100296

Cat #: F66GSHGV

UPC: 783510886707

$ 39.79 EA
Company wide:
0 in stock
WW, Type 1, Support Hanger, Bulletin F40GF (Galvanized Type 1 Lay-In Wireway Fittings), Size/Dims: 6.00x6.00, Material/Finish: Galvanized

Overview

WW, Type 1, Support Hanger, Bulletin F40GF (Galvanized Type 1 Lay-In Wireway Fittings), Size/Dims: 6.00x6.00, Material/Finish: Galvanized

Lay-in Galvanized Wall Hangers are used to support a wireway run.

Also known as: 783510886707, F66GSHGV, HOFF66GSHGV

Specifications

IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Width: 6 in
Color: Plain
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Height: 6 in
Width: 6 in