Blank Wallplate, 1-Gang, Thermoset, White, Oversize

Item #: 0100289

Cat #: 88114

UPC: 078477776247

$ 5.04 EA
Company wide:
1,143 in stock
Documents & Guides
1-Gang, No Device Blank Wallplate, Oversized, Thermoset, Box Mount - White.

Overview

1-Gang, No Device Blank Wallplate, Oversized, Thermoset, Box Mount - White.

1-Gang No Device Blank Wallplate, Oversized, Thermoset, Box Mount, White

Also known as: 078477776247, 88114, LEV88114

Specifications

Type: Blank Plate
Mounting: Box
Material: Plastic
Gangs: 1
Color: White
Size: Oversized
Type: Blank Plate
Material: Plastic
Color: White
Mounting: Box
Gangs: 1
Size: Oversized