15A, 120V Comb. Decora Rocker (2) Switch, Gray

Item #: 0100273

Cat #: 5634-GY

UPC: 078477122723

$ 24.69 EA
Company wide:
16 in stock
Documents & Guides
15 Amp, 120/277 Volt, Decora Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Grounding, Side Wired - Gray.

Overview

15 Amp, 120/277 Volt, Decora Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Grounding, Side Wired - Gray.

15 Amp, 120/277 Volt, Decora Brand Style Single-Pole, AC Combination Switch, Commercial Grade, Grounding, Gray

Also known as: 078477122723, 5634-GY, LEV5634GY, stacked switch

Specifications

Volts AC: 120, 277
Color: Gray
Poles: 1
Amps: 15
Volts AC: 120, 277
Poles: 1
Color: Gray
Amps: 15