Locking Duplex IG Receptacle, 15A, 125V

Item #: 0100270

Cat #: 4700-IG

UPC: 078477778029

$ 53.07 EA
Company wide:
79 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA L5-15R, 2P, 3W, Duplex Locking Receptacle, Industrial Grade, Isolated Ground - Orange.

Overview

15 Amp, 125 Volt, NEMA L5-15R, 2P, 3W, Duplex Locking Receptacle, Industrial Grade, Isolated Ground - Orange.

15 Amp, 125 Volt, NEMA L5-15R, 2P, 3W, Duplex Locking Receptacle, Industrial Grade, Isolated Ground, Orange

Also known as: 078477778029, 4700-IG, LEV4700IG

Specifications

Type: Receptacle, Isolated Ground
Volts AC: 120
Color: Orange
Amps: 15
NEMA Configuration: L5-15R
Type: Receptacle, Isolated Ground
Color: Orange
NEMA Configuration: L5-15R
Volts AC: 120
Amps: 15