
Company wide:
0
in stock
Documents & Guides
AIR KING ECQ303 30" WHITE RANGE HOOD WITH ADJUSTABLE MOTOR SPEED, WHITE
Overview
AIR KING ECQ303 30" WHITE RANGE HOOD WITH ADJUSTABLE MOTOR SPEED, WHITE
Also known as: ECQ303, AKGECQ303
Specifications
| Width: | 30 in |
| Color: | White |
| Type: | 3-Speed |
| Size: | 3 1/4 x 10 in |
| Width: | 30 in |
| Type: | 3-Speed |
| Color: | White |
| Size: | 3 1/4 x 10 in |