GBC EUROPEAN FUSE - 16 AMP (5 in TIN)

Item #: 0100208

Cat #: GBC-16

UPC: 051712715034

$ 2.46 EA
Company wide:
0 in stock
Documents & Guides
16A 32V Automotive Fuse

Overview

16A 32V Automotive Fuse
Also known as: 051712715034, GBC-16, BUSGBC16

Specifications

Color: Red
Speed: Fast Acting
Type: German Automotive
Amps: 16
Color: Red
Type: German Automotive
Speed: Fast Acting
Amps: 16