Made in USA Sustainable

275W Module,*** Discontinued ***

Item #: 0100174
Cat #: SW275BLKPROTECT
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
275 Watt, 1000V DC, Sunmodule Protect Series, Black Aluminum Frame has silver corners, Glass Backsheet, 46.7 lbs,*** Discontinued ***

Overview

275 Watt, 1000V DC, Sunmodule Protect Series, Black Aluminum Frame has silver corners, Glass Backsheet, 46.7 lbs,*** Discontinued ***
Also known as: SW275BLKPROTECT, SOWSW275BLKPROTECT

Specifications

Wattage: 275
Volts DC: 1000
Wattage: 275
Volts DC: 1000

Customer Reviews

No reviews for this product
(0)