Grip-n-Screw™ Screwdriver, #2 Phillips x 7"

Item #: 0100152

Cat #: 35-404

UPC: 783250354047

Company wide:
0 in stock
Documents & Guides
Ideal; Screwdriver; Grip-n-screw; Screw-holding, Phillips; Overall Length: 11 In; Shank Length: 7 In; Handle Type: Cushioned Rubber Grip; Blade Material: Chromevanadium Steel; Tip Type: Phillips; Shank Size: 3/16 In

Overview

Ideal; Screwdriver; Grip-n-screw; Screw-holding, Phillips; Overall Length: 11 In; Shank Length: 7 In; Handle Type: Cushioned Rubber Grip; Blade Material: Chromevanadium Steel; Tip Type: Phillips; Shank Size: 3/16 In
Also known as: 783250354047, 35-404, IDE35404

Specifications

Type: Phillips
Standards: California Proposition 65
Type: Phillips
Standards: California Proposition 65