LP835

Item #: 0100106

Cat #: 2VTL440LADPEZ1

UPC: 888791671919

Company wide:
0 in stock
Documents & Guides
LITHONIA 2VTL4-40L-ADP-EZ1- LP835

Overview

LITHONIA 2VTL4-40L-ADP-EZ1- LP835

The VTL and VTS series offer wide center elements with volumetric distribution, embedded nLight® lighting controls options and a sleek design. This high-performance fixture is ideal for commercial offices, education, healthcare, and retail applications.

Also known as: 888791671919, 2VTL440LADPEZ1, LIT2VTL440LADPEZ1

Specifications

Width: 24 in, 2 ft
Wattage: 31
Length: 4 ft, 48 in
Height: 5 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Wattage: 31
Height: 5 in
Light Technology: LED
Volts AC Range: 120 - 277