Utility Light, Pc Clr Glb

Item #: 0100004

Cat #: 15055

UPC: 780321150553

$ 41.82 EA
Company wide:
0 in stock
Documents & Guides
Epco, Ceiling Mount Light Fixture, Damp Location, Wattage: 60 Wtt, Lamp Type: Incandescent,compact Fluorescent,led, Number Of Lamps: 1, Material: Phenolic (junction Box),polycarbonate (globe), Mounting: Ceiling Mount, Height: 7.125 In, Compatibility: 60 Wtt A19 Incandescent,compact Fluorescent,led, Includes: Cork Mounting Gasket,corrosion Protected Screws,rubber Washer

Overview

Epco, Ceiling Mount Light Fixture, Damp Location, Wattage: 60 Wtt, Lamp Type: Incandescent,compact Fluorescent,led, Number Of Lamps: 1, Material: Phenolic (junction Box),polycarbonate (globe), Mounting: Ceiling Mount, Height: 7.125 In, Compatibility: 60 Wtt A19 Incandescent,compact Fluorescent,led, Includes: Cork Mounting Gasket,corrosion Protected Screws,rubber Washer
Also known as: 780321150553, 15055, EPC15055

Specifications

Wattage: 60
Light Technology: Incandescent
Wattage: 60
Light Technology: Incandescent