20V MAX* Premium XR Lithium Ion

Item #: 0099975

Cat #: DCB204

UPC: 885911319300

Company wide:
0 in stock
Documents & Guides
20V, Battery, XR, Lithium Ion, Average Capacity: 4.0 Ah, Includes: (1) Battery

Overview

20V, Battery, XR, Lithium Ion, Average Capacity: 4.0 Ah, Includes: (1) Battery

DEWALT 20 V MAX premium XR lithium ion battery pack. Premium XR lithium ion pack provides up to 33% longer run-time than standard 20 V MAX battery packs. 3-LED fuel gauge system allows immediate feedback on state of charge. No memory and virtually no self-discharge for maximum productivity and less downtime. Weighs 1.42 lbs allowing user maximum run-time in a lightweight battery.

Also known as: 885911319300, DCB204, DEWDCB204

Features & Benefits

  • Premium XR lithium ion pack provides up to 33% longer run-time than standard 20 V MAX battery packs
  • 3-LED fuel gauge system allows immediate feedback on state of charge
  • No memory and virtually no self-discharge for maximum productivity and less downtime
  • Weighs 1.42 lbs allowing user maximum run-time in a lightweight battery
  • Maximum initial battery voltage (measures without a workload) is 20 V ; nominal voltage is 18

Specifications

Type: Premium, Lithium Battery
Volts DC: 20
Type: Premium, Lithium Battery
Volts DC: 20