14W PAR38 LED Lamp, 30K

Item #: 0099970

Cat #: LED14P38D30KNFL

UPC: 762148244509

Call for price
Company wide:
0 in stock
LED Lamp, Dimmable, 14 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1100, CRI: 82, Color Temperature: 3000K, Beam Angle: Narrow Flood 25°

Overview

LED Lamp, Dimmable, 14 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1100, CRI: 82, Color Temperature: 3000K, Beam Angle: Narrow Flood 25°
Also known as: 762148244509, LED14P38D30KNFL, TCPLED14P38D30KNFL

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 1100
Wattage: 14
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 25°
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 1100
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 14
Light Technology: LED
Angle: 25°