Idc Connector (bulk)

Item #: 0099938

Cat #: 557-BULK

UPC: 054007215028

$ 0.55 EA
Company wide:
0 in stock
Documents & Guides
3m(tm) Scotchlok(tm) Electrical Idc 557-bulk, Pigtail

Overview

3m(tm) Scotchlok(tm) Electrical Idc 557-bulk, Pigtail

3M™ Scotchlok™ 557 IDC Pigtail Electrical Connector is self-stripping and flame-retardant. The connector is polypropylene-insulated and used to connect 2 wires while insulating the connection. It is 600V-rated for building wire and 1000V-rated for signs, fixtures and luminaires. It withstands temperatures of 221 degrees F (105 degrees C).

Also known as: 054007215028, 557-BULK, MMM557BULK

Specifications

Color: Red
Color: Red