Corrosion Protection Tape, 20 mil, Unprinted, 4" x 100'

Item #: 0099933

Cat #: 51-UNPRINTED-4x100

UPC: 054007428084

$ 133.56 EA
Company wide:
1 in stock
Corrosion Protection Tape, Pipe Wrap, Scotchrap, All-Weather, Unprinted. Size: 4" Width, 100' Length. Thickness: 20 mils. Temperature Rating: 176° F. Color: Black.

Overview

Corrosion Protection Tape, Pipe Wrap, Scotchrap, All-Weather, Unprinted. Size: 4" Width, 100' Length. Thickness: 20 mils. Temperature Rating: 176° F. Color: Black.

Designed for workers who have difficulty reading small print or are engaged in small detail work. Light Vision reader protective eyewear features magnifying diopters and adjustable hands-free, dual LED bulbs for darker work environments. LightVision protective eyewear is industrial safety eyewear designed with integral hands-free lighting. Now, individuals can see and work in low light or dark environments with ultra-bright, adjustable LEDs on either temple. Lights swivel for directional convenience, and long-lasting batteries provide up to 50 hours of continuous use. Soft rubber temples and nose bridge for extended wear comfort. - Clear anti-fog lens - Gray frame - Bifocal readers with +1.5 magnification diopter - Polycarbonate lens absorbs 99.9% UV - Includes LED lights, microfiber bag and lanyard - Meets the High Impact Requirements of ANSI Z87.1-2015 - 10 safety glasses per case

Also known as: 054007428084, 51-UNPRINTED-4x100, MMM51UPT4X100

Specifications

Length: 100 ft
Color: Black
Width: 4 in
Material: PVC
Family / Style: Scotchrap™ - 51
Length: 100 ft
Width: 4 in
Family / Style: Scotchrap™ - 51
Color: Black
Material: PVC