Corrosion Protection Tape, 20 mil, Unprinted, 2" x 100'

Item #: 0099932

Cat #: 51-UNPRINTED-2x100

UPC: 054007428077

$ 69.58 EA
Company wide:
0 in stock
Corrosion Protection Tape, Pipe Wrap, Scotchrap, All-Weather, Unprinted. Size: 2" Width, 100' Length. Thickness: 20 mils. Temperature Rating: 176° F. Color: Black.

Overview

Corrosion Protection Tape, Pipe Wrap, Scotchrap, All-Weather, Unprinted. Size: 2" Width, 100' Length. Thickness: 20 mils. Temperature Rating: 176° F. Color: Black.

All-weather performance and corrosion resistance. Resistant to impact and abrasions. Corrosion protection on pipes, conduits and fittings, etc.

Also known as: 054007428077, 51-UNPRINTED-2x100, MMM51UPT2X100

Specifications

Width: 2 in
Length: 100 ft
Color: Black
Material: PVC
Family / Style: Scotchrap™ - 51
Width: 2 in
Color: Black
Family / Style: Scotchrap™ - 51
Length: 100 ft
Material: PVC