Corrosion Protection Tape, 10 mil, Unprinted, 2"x100'

Item #: 0099929

Cat #: 50UP-2X100FT-K

UPC: 054007106388

$ 38.72 EA
Company wide:
0 in stock
Corrosion Protection Tape, Pipe Wrap, Scotchrap, All-Weather, Unprinted. 2 Inch Width, 100 Foot Length. Thickness: 10 mils. Temperature Rating: 176° F. Color: Black.

Overview

Corrosion Protection Tape, Pipe Wrap, Scotchrap, All-Weather, Unprinted. 2 Inch Width, 100 Foot Length. Thickness: 10 mils. Temperature Rating: 176° F. Color: Black.

3M™ Scotchrap™ Tapes 50 and 51 are tough, polyvinyl chloride based tapes with special high tack adhesives formulated to resist corrosion of metal piping systems above and below ground, fittings and joints on all mill-coated pipe and electrical conduit systems.

Also known as: 054007106388, 50UP-2X100FT-K, MMM50UPT2X100

Specifications

Width: 2 in
Length: 100 ft
Color: Black
Material: PVC
Family / Style: Scotchrap™ - 50
Width: 2 in
Color: Black
Family / Style: Scotchrap™ - 50
Length: 100 ft
Material: PVC