
Conduit Body, Type: T, FM7, Size: 3/4", Material: PVC Coated Iron
Item #: 0099927
Cat #: PV0700T27
UPC: 847656072162
$ 192.71 EA
Company wide:
28
in stock
Documents & Guides
Conduit Body, Type: T, FM7, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket
Overview
Conduit Body, Type: T, FM7, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket
Calbond offers the full line of Form 7 PVC coated conduit bodies. All fittings are supplied with PVC coated cast iron covers. The sleeved threaded ends offer complete protection against corrosion while maintaining full ground continuity throughout the installed system.
Also known as: 847656072162, PV0700T27, CLBPV0700T27
Specifications
| Diameter: | 3/4 in |
| Family / Style: | Form 7 |
| Material: | PVC Coated Malleable Iron |
| Diameter: | 3/4 in |
| Material: | PVC Coated Malleable Iron |
| Family / Style: | Form 7 |