Conduit Body, Type: T, FM7, Size: 1", Material: PVC Coated Iron

Item #: 0099924

Cat #: PV1000T37

UPC: 847656073213

$ 230.27 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: T, FM7, Size: 1 inch, Material: PVC Coated Iron. Includes: Cover & Gasket

Overview

Conduit Body, Type: T, FM7, Size: 1 inch, Material: PVC Coated Iron. Includes: Cover & Gasket

Calbond offers the full line of Form 7 PVC coated conduit bodies. All fittings are supplied with PVC coated cast iron covers. The sleeved threaded ends offer complete protection against corrosion while maintaining full ground continuity throughout the installed system.

Also known as: 847656073213, PV1000T37, CLBPV1000T37

Specifications

Diameter: 1 in
Family / Style: Form 7
Material: PVC Coated Malleable Iron
Diameter: 1 in
Material: PVC Coated Malleable Iron
Family / Style: Form 7