Butt Connector, Vinyl Insulated, 16 - 14 AWG

Item #: 0099897

Cat #: MVU14BCK

UPC: 054007018209

$ 0.43 EA
Company wide:
0 in stock
Documents & Guides
Butt Connector, Vinyl Insulated, 16 - 14 AWG, Blue, 100 Pack

Overview

Butt Connector, Vinyl Insulated, 16 - 14 AWG, Blue, 100 Pack

3M™ Scotchlok™ Butt Connector is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 054007018209, MVU14BCK, MMMMVU14BCK

Specifications

Color: Blue
Material: Vinyl
Allowable Gauge Range: 16 - 14
Color: Blue
Allowable Gauge Range: 16 - 14
Material: Vinyl