Locking Fork, Vinyl-Insulated, WR: 16 - 14, Stud Size: 6

Item #: 0099896

Cat #: MVU14-6FLK

UPC: 054007018728

$ 0.43 EA
Company wide:
0 in stock
Documents & Guides
Locking Fork, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 6, Color: Blue, 1000/PK

Overview

Locking Fork, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 6, Color: Blue, 1000/PK

3M™ Scotchlok™ Color-Coded Small Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 054007018728, MVU14-6FLK, MMMMVU146FLK

Specifications

Size: 6
Material: Vinyl
Size: 6
Material: Vinyl