Locking Fork, Nylon-Insulated, 16 - 14 AWG

Item #: 0099887

Cat #: MNG14-8FLK

UPC: 054007018681

$ 0.45 EA
Clearance
Price good while supplies last
Company wide:
1,000 in stock
Documents & Guides
Locking Fork, Nylon-Insulated, 16 - 14 AWG, Stud Size: 8, Blue

Overview

Locking Fork, Nylon-Insulated, 16 - 14 AWG, Stud Size: 8, Blue

3MÖ ScotchlokÖ Locking Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, seamless brass sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, nylon-sleeve insulation ensures a positive grip and has a stepped design for mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 054007018681, MNG14-8FLK, MMMMNG148FLK

Specifications

Size: 8
Color: Blue
Material: Nylon
Allowable Gauge Range: 16 - 14
Size: 8
Material: Nylon
Color: Blue
Allowable Gauge Range: 16 - 14