Locking Fork, Nylon-Insulated, WR: 16 - 14, Stud Size: 6

Item #: 0099886

Cat #: MNG14-6FLX

UPC: 051128588024

$ 1.56 EA
Company wide:
0 in stock
Documents & Guides
Locking Fork, Nylon-Insulated, Wire Range: 16 - 14, Stud Size: 6, Color: Blue, 100/PK

Overview

Locking Fork, Nylon-Insulated, Wire Range: 16 - 14, Stud Size: 6, Color: Blue, 100/PK

3M™ Scotchlok™ Color-Coded Locking Fork is a lug connection terminal that has a spring-like tongue to securely lock around the stud. The terminal has a nylon-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 051128588024, MNG14-6FLX, MMMMNG146FLX

Specifications

Color: Blue
Material: Nylon
Allowable Gauge Range: 16 - 14
Color: Blue
Allowable Gauge Range: 16 - 14
Material: Nylon