ETN FAZ-B6/1-SP UL 1077 Industrial

Item #: 0099883

Cat #: FAZ-B6/1-SP

UPC: 015081637427

$ 58.34 EA
Company wide:
0 in stock
Documents & Guides
FAZ UL 1077 SUPPLEMENTARY 1P 6A B CURVE SINGLE PKG

Overview

FAZ UL 1077 SUPPLEMENTARY 1P 6A B CURVE SINGLE PKG
Also known as: 015081637427, FAZ-B6/1-SP, CUTFAZB61SP

Specifications

Amps: 6
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve B
Interrupt Rating AC: 10 kA
Amps: 6
Volts AC: 277
Poles: 1
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve B