18/2 CL2 Thermostat Wire Copper 500', Brown

Item #: 0099869

Cat #: 182STX500BROWN

UPC: 980130441051

$ 0.31 FT
Company wide:
15,500 in stock
(2) 18 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: Brown. 500 foot spool

Overview

(2) 18 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: Brown. 500 foot spool

PVC Thermostat Cable is primarily used for power limited circuits such as thermostats, air conditioning, heat pumps, bell and alarm systems, signals systems, door bells and remote control units where the voltage does not exceed 30 volts.

Also known as: 980130441051, 182STX500BROWN, 182STBROX500

Specifications

Color: Brown
Gauge: 18 AWG
Length: 500 ft
Volts AC: 150
Conductors: 2
Material: Copper
Jacket: PP (Polypropylene)
Color: Brown
Length: 500 ft
Conductors: 2
Jacket: PP (Polypropylene)
Gauge: 18 AWG
Volts AC: 150
Material: Copper