2
more

Gooseneck Camera, 6 mm X 1 m ***Discontinued***
Item #: 0099819
Cat #: 69450
UPC: 092644694509
$ 102.99 EA
Company wide:
0
in stock
Documents & Guides
Gooseneck Camera, 6 mm X 1 m, IP67 Waterproof & Dustproof, Compatible With The ET500 & ET510 Borescopes, Includes Camera Attachments: Mirror, Magnet & Camera Guide ***Discontinued***
Overview
Gooseneck Camera, 6 mm X 1 m, IP67 Waterproof & Dustproof, Compatible With The ET500 & ET510 Borescopes, Includes Camera Attachments: Mirror, Magnet & Camera Guide ***Discontinued***
Klein screwdrivers are proudly made in the USA from the highest quality tempered steel, carefully heat-treated for maximum strength providing confidence and convenience. Durable black oxide tips are forged and precision ground to fit screw openings securely, resisting slippage.
Also known as: 092644694509, 69450, KLE69450
Specifications
Width: | 6 mm |
Length: | 1 m |
Standards: | California Proposition 65 |
Width: | 6 mm |
Standards: | California Proposition 65 |
Length: | 1 m |
Customer Reviews
No reviews for this product
(0)