ETN DT365NGK

Item #: 0099816

Cat #: DT365NGK

UPC: 786685540122

$ 17037.12 EA
Company wide:
0 in stock

Overview

ETN DT365NGK
Also known as: 786685540122, DT365NGK, CUTDT365NGK

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 3
Amps: 400
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 600