ETN DT365NGKLP Quick Connect Safety

Item #: 0099807

Cat #: DT365NGKLP

UPC: 786685132952

$ 43246.70 EA
Company wide:
0 in stock

Overview

ETN DT365NGKLP
Also known as: 786685132952, DT365NGKLP, CUTDT365NGKLP

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 3
Amps: 400
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 600