ETN DT365NGKLC Quick Connect Safety

Item #: 0099804

Cat #: DT365NGKLC

UPC: 786685132358

$ 32158.89 EA
Company wide:
0 in stock
Documents & Guides

Overview

ETN DT365NGKLC
Also known as: 786685132358, DT365NGKLC, CUTDT365NGKLC

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 3
Amps: 400
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 600