1-Gang Outlet Box Cover, Duplex Receptacle

Item #: 0099757

Cat #: 3056

UPC: 786788750725

$ 62.59 EA
Company wide:
12 in stock
Documents & Guides
Portable Outlet Box Cover. 3000 Series. Configuration: Duplex Receptacle, Diameter: 1.56". 1-Gang. Color: Yellow.

Overview

Portable Outlet Box Cover. 3000 Series. Configuration: Duplex Receptacle, Diameter: 1.56". 1-Gang. Color: Yellow.

WOODHEAD® OUTLET BOXES, MADE OF DURABLE NEďTEX® RUBBER TO WITHSTAND HARSH INDUSTRIAL ELEMENTS, DELIVER YEARS OF SERVICE ANYWHERE PORTABLE OR TEMPORARY POWER IS REQUIRED Providing 30% more wiring space over FS boxes, Woodhead Watertite non-metallic FD boxes are NEMA- and IP66-rated for harsh industrial conditions, available in one-, two- and three-gang configurations for future system expansions

Also known as: 786788750725, 3056, WOO3056

Specifications

Gangs: 1
Type: Single Receptacle
Color: Yellow
Gangs: 1
Color: Yellow
Type: Single Receptacle