ETN BAB2015V Quicklag Industrial Th

Item #: 0099752

Cat #: BAB2015V

UPC: 786679839706

$ 435.35 EA
Company wide:
0 in stock
Documents & Guides
CUT BAB2015V 2P 15A QUICKLAG INDUSTRIAL THERMAL- MAGNETIC CIRCUIT BREAKER TWO-POLE 50 degree C CALIBRATION 15A 10KAIC 120/240V BOLT-ON MOUNTING

Overview

CUT BAB2015V 2P 15A QUICKLAG INDUSTRIAL THERMAL- MAGNETIC CIRCUIT BREAKER TWO-POLE 50 degree C CALIBRATION 15A 10KAIC 120/240V BOLT-ON MOUNTING
Also known as: 786679839706, BAB2015V, CUTBAB2015V

Specifications

Poles: 2
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: Bolt On
Amps: 15
Interrupt Rating AC: 10 kA