BRYANT 66033D 30A 600V 3P ROT

Item #: 0099718

Cat #: 66033D

UPC: 781786631809

$ 115.00 EA
Company wide:
0 in stock
Documents & Guides
BRYANT 66033D 30A 600V 3P ROT

Overview

BRYANT 66033D 30A 600V 3P ROT
Also known as: 781786631809, 66033D, BRY66033D

Features & Benefits

  • Manual Motor Controllers
  • Panel Mount Rotary
  • Three Pole
  • 30A 600V AC
  • Terminal Screws

Specifications

Material: Composite
Wattage: 18 kW
Material: Composite
Wattage: 18 kW