Lpack 13W Cool LED 120 - 277V With Junction Box And Surface Plate + 120V PC Bronze

Item #: 0099709

Cat #: WPLED13/PCS

UPC: 019813171975

$ 456.84 EA
Company wide:
0 in stock
Documents & Guides
XABWPLED13PCS PHOTO CELL SWIV

Overview

XABWPLED13PCS PHOTO CELL SWIV
Also known as: 019813171975, WPLED13/PCS, RABWPLED13PCS

Specifications

Wattage: 13
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 67, 66
Color: Bronze
Wattage: 13
Color Rendering Index (CRI): 67, 66
Color Temperature: 5000 (Bright White)
Color: Bronze