12 XHHW-2 Stranded Copper Yellow 2500'

Item #: 0099692
Cat #: 12XHHWCSTRYELX2500
UPC: 048243251742
$ 0.29 FT
Company wide:
7,500 in stock
Documents & Guides
12 AWG, XHHW-2, Stranded Copper, 600V, Yellow, 2500 ft. Reel.

Overview

12 AWG, XHHW-2, Stranded Copper, 600V, Yellow, 2500 ft. Reel.
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 048243251742, 12XHHWCSTRYELX2500

Specifications

Length: 2500 ft
Gauge: 12
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Color: Yellow
Stranding: Stranded
Length: 2500 ft
Material: Copper
Conductors: 1
Color: Yellow
Gauge: 12
Volts AC: 600
Jacket: XLPE
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)