12 XHHW-2 Stranded Copper White 2500'

Item #: 0099691

Cat #: 12XHHWCSTRWHIX2500

UPC: 048243251711

$ 0.47 FT
Company wide:
31,500 in stock
Documents & Guides
12 AWG, XHHW-2, Stranded Copper, 600/1000V, White, 2500 ft. Reel.

Overview

12 AWG, XHHW-2, Stranded Copper, 600/1000V, White, 2500 ft. Reel.

XHHW copper conductors are primarily used in conduit, Cable Tray or other recognized raceways for services, feeders, and branch circuit wiring, as specified in the National Electrical Code.

Also known as: 048243251711, 12XHHWCSTRWHIX2500

Specifications

Volts AC: 1kV, 600
Length: 2500 ft
Gauge: 12 AWG
Material: Copper
Color: White
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Volts AC: 1kV, 600
Gauge: 12 AWG
Color: White
Jacket: XLPE
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Stranded