12 XHHW-2 Stranded Copper Blue 2500'

Item #: 0099686

Cat #: 12XHHWCSTRBLUX2500

UPC: 048243251568

$ 0.47 FT
Company wide:
17,500 in stock
Documents & Guides
12 AWG, XHHW-2, Stranded Copper, 600/1000V, Blue, 2500 ft. Reel.

Overview

12 AWG, XHHW-2, Stranded Copper, 600/1000V, Blue, 2500 ft. Reel.

XHHW-2 Stranded Copper is a type of electrical wire with a stranded copper conductor and cross-linked polyethylene (XLP) insulation. It is designed for use in a variety of applications, including conduit, raceways, and industrial settings, and is suitable for both wet and dry locations at temperatures up to 90°C. The "2" in XHHW-2 signifies that it is rated for 90°C in both wet and dry environments, unlike the original XHHW which is only rated for 75°C in wet locations.

Also known as: 048243251568, 12XHHWCSTRBLUX2500

Specifications

Color: Blue
Volts AC: 1kV, 600
Length: 2500 ft
Gauge: 12 AWG
Material: Copper
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Color: Blue
Length: 2500 ft
Material: Copper
Jacket: XLPE
Volts AC: 1kV, 600
Gauge: 12 AWG
Conductors: 1
Stranding: Stranded