12 AWG XHHW Solid Copper Blue 500

Item #: 0099685

Cat #: 12XHHWCSOLBLUX500

UPC: 048243236312

Company wide:
0 in stock
Documents & Guides
12 AWG, XHHW, Solid Copper, 600V, Blue, 500 ft. Reel.

Overview

12 AWG, XHHW, Solid Copper, 600V, Blue, 500 ft. Reel.
Also known as: 048243236312, 12XHHWCSOLBLUX500

Specifications

Color: Blue
Length: 500 ft
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Solid
Color: Blue
Gauge: 12 AWG
Volts AC: 600
Jacket: XLPE
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Solid