10 AWG XHHW-2 Stranded Copper Green 500'

Item #: 0099680
Cat #: 10XHHWCSTRGREX500
UPC: 048243240418
$ 0.44 FT
Company wide:
17,000 in stock
Documents & Guides
10 AWG, XHHW-2, Stranded Copper, 600V, Green, 500 ft. Reel.

Overview

10 AWG, XHHW-2, Stranded Copper, 600V, Green, 500 ft. Reel.
XHHW wire is generally used for power distribution in residential, commercial, and industrial buildings. They are available as either solid or stranded wire, with the stranded XHHW cable providing greater flexibility. For the larger gauge sizes of wire, stranded becomes the only option due to the large cable’s need for flexibility.
Also known as: 048243240418, 10XHHWCSTRGREX500

Specifications

Gauge: 10
Color: Green
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Gauge: 10
Length: 500 ft
Volts AC: 600
Jacket: XLPE
Color: Green
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)