6 USE/RHH/RHW Copper Black 1000'

Item #: 0099672

Cat #: 6USECSTRBLA1000

UPC: 98010027703

Company wide:
0 in stock
Documents & Guides
6 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V, 1000 ft. Reel.

Overview

6 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V, 1000 ft. Reel.
Also known as: 98010027703, 6USECSTRBLA1000

Specifications

Length: 1000 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 6 AWG
Jacket: CPE
Length: 1000 ft
Color: Black
Conductors: 1
Jacket: CPE
Material: Copper
Volts AC: 600
Gauge: 6 AWG