20 Watt Incandescent Bulb, 130V, T6-1/2, Frost

Item #: 0099655

Cat #: 20T6-1/2F-130V-I

UPC:

$ 3.39 EA
Company wide:
42 in stock
Documents & Guides
Miniature Incandescent Lamp, 20W, 130V, Bulb: T6-1/2, Filament: C-8, Lumens: 150, Base: Intermediate Screw (E17). Bulb Finish: Frost.

Overview

Miniature Incandescent Lamp, 20W, 130V, Bulb: T6-1/2, Filament: C-8, Lumens: 150, Base: Intermediate Screw (E17). Bulb Finish: Frost.
Also known as: 20T6-1/2F-130V-I, GNR20T612F130VI

Specifications

Color Rendering Index (CRI): 99
Type: Miniature
Volts AC: 130
Color: Frosted
Wattage: 20
Diameter: 13/16 in
Lumens: 170
Base: Intermediate Screw (E17)
Shape: T6-1/2 (Tubular)
Light Technology: Incandescent
Color Rendering Index (CRI): 99
Volts AC: 130
Wattage: 20
Lumens: 170
Shape: T6-1/2 (Tubular)
Type: Miniature
Color: Frosted
Diameter: 13/16 in
Base: Intermediate Screw (E17)
Light Technology: Incandescent