Bucktooth Alligator Clip Set

Item #: 0099642

Cat #: AC173

UPC: 095969612418

$ 52.99 EA
Company wide:
0 in stock
Documents & Guides
Alligator Clip Set

Overview

Alligator Clip Set

Modular clips are used with modular test leads and provides the flexibility to configure leads to the individual needs. The AC173 Alligator Clip set has slide-on alligator clips (red, black) compatible with test leads having 4 mm banana plugs, such as Fluke TL221, TL222 and TL224. Insulated alligator clip jaws provide an 8 mm opening with flexible boots.

Also known as: 095969612418, AC173, FLUAC173

Specifications

Type: Alligator Type, Clip
Color: Black
Standards: California Proposition 65
Type: Alligator Type, Clip
Standards: California Proposition 65
Color: Black