1 AWG THHN/THWN-2, Stranded, Copper, Black, 5000'

Item #: 0099622

Cat #: 1THHNCSTRBL5000MCR

UPC: 048243233533

$ 3.37 FT
Company wide:
24,053 in stock
Documents & Guides
Building Wire, Type THHN/THWN-2, 1 AWG, Copper, Stranded, Black, 5000 Foot Reel.

Overview

Building Wire, Type THHN/THWN-2, 1 AWG, Copper, Stranded, Black, 5000 Foot Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243233533, 1THHNCSTRBL5000MCR

Specifications

Gauge: 1 AWG
Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length, 5000 ft
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 1 AWG
Material: Copper
Length: Cut to Length, 5000 ft
Conductors: 1
Jacket: PVC
Color: Black
Volts AC: 600
Stranding: Stranded